Zoro Homepage

Notebook, Fabrikoid, 8-1/4" x 11" Size

  • Mfr # 970F-MX

  • Zoro # G1494618


product price: $44.99
/ea

Key Features

Sheet Size
8-1/4 in x 11 in
Paper Color
Green
Recycled Content
0 %
Cover Color
Green
Cover Material
Fabrikoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970F-MX
Zoro #
G1494618
UPC #
632281097051
Country of Origin
United States

Dimensions

Sheet Size
8-1/4 in x 11 in

Details

Paper Color
Green
Recycled Content
0 %
Cover Color
Green
Cover Material
Fabrikoid
Backing
Fabrikoid
Binding Location
Left
Paper Weight
32 lb
Item
Notebook
Binding
Nonwirebound
Total Number of Sheets
80
Pages Numbered
No
Margin
No
Number of Carbon Sheets
0
Rule
Universal

Description

Notebook, Cover Color Green, Cover Material Fabrikoid, Binding Nonwirebound, Binding Location Left, Backing Fabrikoid, Total Number of Sheets 80, Sheet Size 8-1/4 in x 11 in, Rule Universal, Margin No, Paper Color Green, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.