Notebook, Field Flex, 3-1/8" x 5" Size
Mfr # OR54
Zoro # G1494776
product price: $9.65
/eaKey Features
Sheet Size
3-1/8 in x 5 in
Paper Color
Gray
Recycled Content
0 %
Cover Color
Orange
Cover Material
Field Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OR54
Zoro #
G1494776
UPC #
632281100157
Country of Origin
United States
Dimensions
Sheet Size
3-1/8 in x 5 in
Details
Paper Color
Gray
Recycled Content
0 %
Cover Color
Orange
Cover Material
Field Flex
Backing
Field Flex
Binding Location
Left
Paper Weight
20 lb
Item
Notebook
Binding
Nonwirebound
Total Number of Sheets
50
Margin
No
Rule
Universal
Number of Carbon Sheets
0
Pages Numbered
No
Description
Notebook, Cover Color Orange, Cover Material Field Flex, Binding Nonwirebound, Binding Location Left, Backing Field Flex, Total Number of Sheets 50, Sheet Size 3-1/8 in x 5 in, Rule Universal, Margin No, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.