Notebook Kit, 4-5/8 in x 7 in Sheet, 32lb
Mfr # 973T-KIT
Zoro # G3780351
product price: $66.35
/eaKey Features
Sheet Size
4-5/8 in x 7 in
Paper Color
Tan
Number of Sheets
32
Cover Color
Tan
Cover Material
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973T-KIT
Zoro #
G3780351
UPC #
632281097341
Country of Origin
United States
Dimensions
Sheet Size
4-5/8 in x 7 in
Details
Paper Color
Tan
Number of Sheets
32
Cover Color
Tan
Cover Material
Polydura
Paper Weight
32 lb
Item
All Weather Notebook Kit
Includes
All-Weather Pen, Cordura Zippered Pocket Cover
Binding
Top-Spiral Wire-O
Rule
Universal
Description
All Weather Notebook Kit, Cover Color Tan, Cover Material Polydura, Binding Top-Spiral Wire-O, Number of Sheets 32, Sheet Size 4-5/8 in x 7 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Includes All-Weather Pen, Cordura Zippered Pocket Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.