Zoro Homepage

NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size

  • Mfr # 980M-KIT

  • Zoro # G2570817


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Sheet Size
4-5/8 in x 7-1/4 in
Paper Color
Tan
Number of Sheets
80
Cover Color
Camouflage
Cover Material
Field Flex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980M-KIT
Zoro #
G2570817
UPC #
632281901051
Country of Origin
United States

Dimensions

Sheet Size
4-5/8 in x 7-1/4 in

Details

Paper Color
Tan
Number of Sheets
80
Cover Color
Camouflage
Cover Material
Field Flex
Paper Weight
32 lb
Item
NoteBook Kit
Includes
Cordura Cover, Pen
Binding
Perfect Bound
National Stock No.
NSN - 7530-01-631-2660
Rule
Universal

Description

NoteBook Kit, Cover Color Camouflage, Cover Material Field Flex, Binding Perfect Bound, Number of Sheets 80, Sheet Size 4-5/8 in x 7-1/4 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Includes Cordura Cover, Pen, National Stock No. NSN - 7530-01-631-2660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.