Zoro Homepage

Notebook Kit, 4 x 6" Sheet Size

  • Mfr # 946-KIT

  • Zoro # G2570911


product price: $56.19
/ea

Key Features

Sheet Size
4 in x 6 in
Paper Color
Green
Number of Sheets
50
Cover Color
Green
Backing
Hard Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946-KIT
Zoro #
G2570911
UPC #
632281900634
Country of Origin
United States

Dimensions

Sheet Size
4 in x 6 in

Details

Paper Color
Green
Number of Sheets
50
Cover Color
Green
Backing
Hard Cover
Paper Weight
20 lb
Item
Notebook Kit
Includes
Clicker Pen, Cordura Cover
Features
Water Resistant Cover, Pocket Size, Top Spiral, Rugged Zipper Closure
Binding
Spiral
Number of Carbon Sheets
0
Rule
Ruled

Description

Notebook Kit, Cover Color Green, Binding Spiral, Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Ruled, Paper Color Green, Paper Weight 20 lb, Includes Clicker Pen, Cordura Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.