Zoro Homepage

Notebook Kit, 50 Sheets, Tan Cover, 20lb

  • Mfr # 935T-KIT

  • Zoro # G3780415


product price: $61.95
/ea

Key Features

Sheet Size
3 in x 5 in
Paper Color
Tan
Number of Sheets
50
Cover Color
Tan
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
935T-KIT
Zoro #
G3780415
UPC #
632281900627
Country of Origin
United States

Dimensions

Sheet Size
3 in x 5 in

Details

Paper Color
Tan
Number of Sheets
50
Cover Color
Tan
Cover Material
Polydura
Binding Location
Top
Paper Weight
20 lb
Item
All Weather Notebook Kit
Includes
All-Weather Pen, Cordura Zippered Pocket Cover
Features
Reference Page
Binding
Top-Spiral Wire-O
Rule
Universal

Description

All Weather Notebook Kit, Cover Color Tan, Cover Material Polydura, Binding Top-Spiral Wire-O, Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Tan, Paper Weight 20 lb, Includes All-Weather Pen, Cordura Zippered Pocket Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.