Zoro Homepage

Notebook, Polydura, 3" x 5" Size

  • Mfr # OR35

  • Zoro # G1494362


product price: $5.39
/ea

Key Features

Sheet Size
3 in x 5 in
Paper Color
Gray
Recycled Content
0 %
Cover Color
Orange
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR35
Zoro #
G1494362
UPC #
632281100119
Country of Origin
United States

Dimensions

Sheet Size
3 in x 5 in

Details

Paper Color
Gray
Recycled Content
0 %
Cover Color
Orange
Cover Material
Polydura
Backing
Polydura
Binding Location
Top
Paper Weight
20 lb
Item
Notebook
Binding
Wirebound
Number of Carbon Sheets
0
Margin
No
Total Number of Sheets
50
Rule
Universal
Pages Numbered
No

Description

Notebook, Cover Color Orange, Cover Material Polydura, Binding Wirebound, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Margin No, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.