Notebook, Polydura, 4-5/8" x 7" Size
Mfr # OR73
Zoro # G1494852
product price: $10.49
/eaKey Features
Sheet Size
4-5/8 in x 7 in
Paper Color
Gray
Recycled Content
0 %
Cover Color
Orange
Cover Material
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OR73
Zoro #
G1494852
UPC #
632281100133
Country of Origin
United States
Dimensions
Sheet Size
4-5/8 in x 7 in
Details
Paper Color
Gray
Recycled Content
0 %
Cover Color
Orange
Cover Material
Polydura
Backing
Polydura
Binding Location
Left
Paper Weight
32 lb
Item
Notebook
Binding
Wirebound
Total Number of Sheets
25
Margin
No
Rule
Universal
Number of Carbon Sheets
0
Pages Numbered
No
Description
Notebook, Cover Color Orange, Cover Material Polydura, Binding Wirebound, Binding Location Left, Backing Polydura, Total Number of Sheets 25, Sheet Size 4-5/8 in x 7 in, Rule Universal, Margin No, Paper Color Gray, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.