Notebook, Polydura, 4" x 6" Size
Mfr # D746
Zoro # G1495038
product price: $12.15
/eaKey Features
Sheet Size
4 in x 6 in
Paper Color
Gray
Recycled Content
0 %
Cover Color
Black
Cover Material
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D746
Zoro #
G1495038
UPC #
632281101253
Country of Origin
United States
Dimensions
Sheet Size
4 in x 6 in
Details
Paper Color
Gray
Recycled Content
0 %
Cover Color
Black
Cover Material
Polydura
Backing
Polydura
Binding Location
Top
Paper Weight
20 lb
Item
Notebook
Binding
Nonwirebound
Rule
Report Form
Total Number of Sheets
50
Pages Numbered
No
Number of Carbon Sheets
0
Margin
No
Description
Notebook, Cover Color Black, Cover Material Polydura, Binding Nonwirebound, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Report Form, Margin No, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.