Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notebook, Polydura, 4" x 6" Size

  • Mfr # OR46

  • Zoro # G1494907


product price: $7.89
/ea

Key Features

Sheet Size
4 in x 6 in
Paper Color
Gray
Recycled Content
0 %
Cover Color
Orange
Cover Material
Polydura
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OR46
Zoro #
G1494907
UPC #
632281100126
Country of Origin
United States

Dimensions

Sheet Size
4 in x 6 in

Details

Paper Color
Gray
Recycled Content
0 %
Cover Color
Orange
Cover Material
Polydura
Backing
Polydura
Binding Location
Top
Paper Weight
20 lb
Item
Notebook
Binding
Wirebound
Margin
No
Total Number of Sheets
50
Number of Carbon Sheets
0
Rule
Universal
Pages Numbered
No

Description

Notebook, Cover Color Orange, Cover Material Polydura, Binding Wirebound, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Universal, Margin No, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.