Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pen

  • Mfr # AO50S

  • Zoro # G516294952


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Pen Grip
Textured Grip
Pen Tip
0.9 mm
Features
Permanent Ink
Pen Ink Color
Black
Number of Markers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AO50S
Zoro #
G516294952
UPC #
632281105626
Country of Origin
United States

Details

Pen Grip
Textured Grip
Pen Tip
0.9 mm
Features
Permanent Ink
Item
Pen
Pen Ink Color
Black
Number of Markers
1
Cartridge Type
Pressurized
Tip Type
Medium
Barrel Material
Aluminum
Refillable
Refillable
Barrel Color
Black
Toxicity
Non-Toxic
Erasable
Non-Erasable
Clip Type
Lanyard Loop/Pocket Clip
Marker Cap
Retractable
Includes Pen Cushion
Cushion Not Included

Description

Pen, Pen Tip 0.9 mm, Barrel Material Aluminum, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Not Applicable, Features Permanent Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.