Pen, Ballpoint, Fine Point
Mfr # BK11
Zoro # G916474862
product price: $14.39
/eaKey Features
Pen Grip
Textured Grip
Erasable
Non-Erasable
Pen Tip
0.8 mm
Includes Pen Cushion
Cushion Included
Barrel Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK11
Zoro #
G916474862
UPC #
632281105374
Country of Origin
China
Details
Pen Grip
Textured Grip
Erasable
Non-Erasable
Pen Tip
0.8 mm
Includes Pen Cushion
Cushion Included
Barrel Material
Plastic
Refillable
Refillable
Item
Pen
Shape
Round
Includes
Textured Grip
Number of Markers
1
Washable
Non-Washable
Ink Type
Ballpoint
Barrel Color
Black
Series
All-Weather Pocket Pen
Marker Cap
No Cap
Pen Ink Color
Black
Clip Type
Pocket Clip
Cartridge Type
Pressurized
Tip Type
Fine
Features
All-Weather, Water-Resistant Ink
Toxicity
Toxic
Description
Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series All-Weather Pocket Pen, Features All-Weather, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.