Pen, Ballpoint, Fine Point
Mfr # OR11
Zoro # G416474973
product price: $14.69
/eaKey Features
Washable
Non-Washable
Clip Type
Pocket Clip
Number of Markers
1
Pen Tip
0.8 mm
Pen Grip
Textured Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR11
Zoro #
G416474973
UPC #
632281105381
Country of Origin
China
Details
Washable
Non-Washable
Clip Type
Pocket Clip
Number of Markers
1
Pen Tip
0.8 mm
Item
Pen
Pen Grip
Textured Grip
Barrel Color
Orange
Includes Pen Cushion
Cushion Included
Tip Type
Fine
Includes
Textured Grip
Features
All-Weather, Water-Resistant Ink
Barrel Material
Plastic
Marker Cap
No Cap
Pen Ink Color
Black
Cartridge Type
Pressurized
Refillable
Refillable
Shape
Round
Series
All-Weather Pocket Pen
Erasable
Non-Erasable
Ink Type
Ballpoint
Toxicity
Toxic
Description
Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Orange, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series All-Weather Pocket Pen, Features All-Weather, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.