Pen
Mfr # BK19
Zoro # G916295054
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Barrel Color
Black
Features
Permanent Ink
Refillable
Refillable
Number of Markers
1
Cartridge Type
Pressurized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK19
Zoro #
G916295054
UPC #
632281103202
Country of Origin
United States
Details
Barrel Color
Black
Features
Permanent Ink
Refillable
Refillable
Number of Markers
1
Cartridge Type
Pressurized
Barrel Material
Aluminum
Pen Tip
0.9 mm
Pen Grip
No Grip
Item
Pen
Pen Ink Color
Black
Erasable
Non-Erasable
Tip Type
Medium
Clip Type
Pocket Clip
Marker Cap
Retractable
Toxicity
Non-Toxic
Includes Pen Cushion
Cushion Not Included
Description
Pen, Pen Tip 0.9 mm, Barrel Material Aluminum, Barrel Color Black, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Not Applicable, Features Permanent Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.