Pen, Black Ink, Orange Barrel, Fine, PK2
Mfr # OR92
Zoro # G312074536
product price: $18.59
/pk 2, $9.30/eaKey Features
Pen Ink Color
Black
Barrel Material
Plastic
Series
All-Weather Pocket Pen
Includes
Convertible Cap
Features
Skip-Resistant Ink, All-Weather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR92
Zoro #
G312074536
UPC #
632281100669
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Barrel Material
Plastic
Series
All-Weather Pocket Pen
Includes
Convertible Cap
Features
Skip-Resistant Ink, All-Weather
Barrel Color
Orange
Pen Grip
No Grip
Pen Tip
0.8 mm
Marker Cap
Capped
Number of Markers
2
Tip Type
Fine
Metal Detectable
Not Metal Detectable
Toxicity
Non-Toxic
Washable
Washable
Cartridge Type
Pressurized
Irradiated
Non-Irradiated
X-Ray Detectable
X-Ray Detectable
Refillable
Non-Refillable
Includes Pen Cushion
Cushion Not Included
Description
Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Orange, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series All-Weather Pocket Pen, Features Skip-Resistant Ink, All-Weather, Includes Convertible Cap, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.