Zoro Homepage

Pencil, Eraser Included, Standard, 2B

  • Mfr # BK13

  • Zoro # G800451573


product price: $12.79
/ea

Key Features

Lead Type
2B
Pencil Type
Mechanical
Point Size
1.3 mm
Barrel Color
Black
Lead Color
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK13
Zoro #
G800451573
UPC #
632281101987
Country of Origin
China

Dimensions

Point Size
1.3 mm
Eraser Diameter
7/8 in
Eraser Length
3/8 in

Details

Item
Pencil
Lead Type
2B
Pencil Type
Mechanical
Barrel Color
Black
Lead Color
Standard
Material
Metal, Resin
Includes Eraser
Eraser Included
Metal Detectable
Metal Detectable
Shape
Hex
Number of Markers
1
Erasable
Erasable
Includes Pen Cushion
Cushion Not Included
Eraser Type
Non-Extendable
Lead Extension
Click
Irradiated
Non-Irradiated

Description

Mechanical, Pencil, Point Size 1.3 mm, Material Metal, Resin, Barrel Color Black, Includes Eraser Eraser Included, Lead Color Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.