Pencil, Eraser Included, Standard, 2B
Mfr # OD13
Zoro # G900428093
product price: $9.89
/eaKey Features
Point Size
1.3 mm
Material
Metal, Resin
Lead Type
2B
Barrel Color
Green
Includes Eraser
Eraser Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OD13
Zoro #
G900428093
UPC #
632281102007
Country of Origin
China
Dimensions
Point Size
1.3 mm
Eraser Length
3/8 in
Eraser Diameter
7/8 in
Details
Item
Pencil
Material
Metal, Resin
Lead Type
2B
Barrel Color
Green
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Shape
Hex
Metal Detectable
Metal Detectable
Irradiated
Non-Irradiated
Includes Pen Cushion
Cushion Not Included
Number of Markers
1
Eraser Type
Non-Extendable
Erasable
Erasable
Lead Extension
Click
Description
When it comes to pencils, Rite in the Rain OD13 Mechanical Pencil is a great choice. It has an excellent grip and writes smoothly even when exposed to rain or snow. This mechanical pencil will write under any weather conditions. The Rite in the Rain's Oil Barrel OD13 Mechanical Pencil is an ideal writing tool for anyone who works outdoors or in adverse weather conditions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.