Pencil, Eraser Included, Standard, 2B
Mfr # YE13
Zoro # G200428151
product price: $12.89
/eaKey Features
Point Size
1.3 mm
Lead Type
2B
Material
Metal, Resin
Barrel Color
Yellow
Includes Eraser
Eraser Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YE13
Zoro #
G200428151
UPC #
632281101970
Country of Origin
China
Dimensions
Point Size
1.3 mm
Eraser Length
3/8 in
Eraser Diameter
7/8 in
Details
Item
Pencil
Lead Type
2B
Material
Metal, Resin
Barrel Color
Yellow
Includes Eraser
Eraser Included
Pencil Type
Mechanical
Lead Color
Standard
Lead Extension
Click
Number of Markers
1
Eraser Type
Non-Extendable
Irradiated
Non-Irradiated
Metal Detectable
Metal Detectable
Includes Pen Cushion
Cushion Not Included
Shape
Hex
Erasable
Erasable
Description
The Rite in the Rain YE13 Mechanical Pencil is a reliable writing tool for carpenters, mechanics and other professionals. It has an extremely durable design that can withstand even the most harsh conditions. This pencil is made of sturdy materials to last through tough jobs. The Rite in the Rain mechanical pencil will be a great addition to your work with its high quality features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.