Planner, 4-1/16" x 7" Sheet, Black, 1/4" H
Mfr # P52
Zoro # G4566889
product price: $12.89
/eaKey Features
Sheet Size
4-1/16 in x 7 in
Cover Material
Polydura
Paper Color
Gray
Color
Black
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P52
Zoro #
G4566889
UPC #
632281100577
Country of Origin
United States
Dimensions
Sheet Size
4-1/16 in x 7 in
Sheet Height
7 in
Sheet Width
4 5/8 in
Details
Cover Material
Polydura
Item
Planner
Paper Color
Gray
Color
Black
Cover Color
Black
Product Type
Planner
Calendar Term
Undated
Date Format
Undated
Material
Polydura
Description
Planner,4-1/16" x 7" Sheet,Black,1/4" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.