Zoro Homepage

Planner, 4-1/16" x 7" Sheet, Black

  • Mfr # 9250B

  • Zoro # G8682487


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
4-1/16 in x 7 in
Cover Color
Black
Cover Material
Fabric
Color
Black
Product Type
Planner Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9250B
Zoro #
G8682487
UPC #
632281925033
Country of Origin
United States

Dimensions

Sheet Size
4-1/16 in x 7 in
Sheet Width
4 5/8 in
Sheet Height
7 in

Details

Cover Color
Black
Cover Material
Fabric
Item
Planner
Color
Black
Product Type
Planner Kit
Refillable
Refillable
Material
Cordura(R) Fabric
Calendar Term
Undated
Date Format
One Day per Page

Description

Planner,4-1/16" x 7" Sheet,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.