Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rite In The Rain Retractable Ballpoint Pen, Medium 5.38 mm, Blue 93B

Retractable Ballpoint Pen, Medium 5.38 mm, Blue (Discontinued)

  • Mfr # 93B
  • Zoro # G3780266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93B
Zoro #
G3780266
UPC #
632281993124
Country of Origin
United States

Dimensions

Point Size
5.38mm

Details

Ink Color
Blue
Pen Type
Retractable
Item
Click Pen
Pen Ink Color
Blue
Pen Cap
Retractable
Pen Grip
Textured Grip
Point Type
Medium
Features
All-Weather
Barrel Color
Black
Barrel Material
Rubberized Plastic
Includes
Pocket Clip
Pen Cushion
Yes
Grip
Ribbed Finger
Includes Pen Cushion
Cushion Included
Series
Rite in the Rain(R)
Pen Tip
0.9 mm
Marker Cap
Retractable
Clip Type
Pocket Clip
Cartridge Type
Pressurized
Number of Markers
1
Ink Type
Ballpoint

Description

Pen Set, Pen Tip 0.9 mm, Barrel Material Rubberized Plastic, Barrel Color Black, Pen Grip Textured Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Rite in the Rain(R), Features All-Weather, Includes Pocket Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.