Zoro Homepage
This item is Discontinued.
Rite In The Rain Rite in the Rain 4-3/4" x 7-1/2" Bound Journal 390

Rite in the Rain 4-3/4" x 7-1/2" Bound Journal (Discontinued)

  • Mfr # 390
  • Zoro # G007052283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390
Zoro #
G007052283
UPC #
632281390213
Country of Origin
United States

Dimensions

Width
5
Height
1

Details

Cover Color
Yellow
Paper Weight
0.6

Description

This sewn bound journal features a durable polydura cover, allweather paper and glue designed to standup to outdoor use 160 pages 80 sheets Journal measures 434W x 712H Sheet size 458 x 714 White paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.