Zoro Homepage

Soft Bound Medic Notebook, 5.75" x 8.5

  • Mfr # 980T-MED-KITL

  • Zoro # G514760688


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980T-MED-KITL
Zoro #
G514760688
UPC #
632281103677
Country of Origin
United States

Dimensions

Height
10 in
Width
8 in

Details

Item
Soft Bound Medic Notebook,5.75" x 8.5"

Description

Soft Bound Medic Notebook,5.75 In. x 8.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.