Zoro Homepage
This item is Discontinued.
Rite In The Rain Spiral Notebook, Field, 4-5/8x7, 64Pg 353N

Spiral Notebook, Field, 4-5/8x7, 64Pg (Discontinued)

  • Mfr # 353N
  • Zoro # G9482051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353N
Zoro #
G9482051
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4-5/8" x 7"
Width
4-5/8"
Height
7"

Details

Paper Color
White
Number of Sheets
32
Cover Color
Yellow
Cover Material
Polydura
Backing
Polydura
Paper Weight
32 lb.
Item
Notebook
Rule
Field, Numbered Pages
Binding
Wirebound
Color
Yellow Cover/White Paper

Description

Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wirebound, Backing Polydura, Sheet Size 4 5/8 in x 7 in, Rule Field, N umbered Pages, Paper Color White, Paper Weight 32 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.