Spiral Notebook
Mfr # HV973
Zoro # G410874809
product price: $10.59
/eaKey Features
Sheet Size
4 5/8 x 7 in
Paper Color
Gray
Cover Color
Green
Cover Material
Polydura
Backing
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HV973
Zoro #
G410874809
UPC #
632281104162
Country of Origin
United States
Dimensions
Sheet Size
4 5/8 x 7 in
Details
Paper Color
Gray
Cover Color
Green
Cover Material
Polydura
Backing
Polydura
Binding Location
Left
Paper Weight
32 lb
Item
Spiral Notebook
Features
Rounded Corners
Binding
Wire-O
Number of Carbon Sheets
0
Rule
Universal
Pages Numbered
Yes
Total Number of Sheets
32
Description
Spiral Notebook, Cover Color Green, Cover Material Polydura, Binding Wire-O, Binding Location Left, Backing Polydura, Total Number of Sheets 32, Sheet Size 4 5/8 x 7 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Pages Numbered Yes, Number of Carbon Sheets 0, National Stock No. Not Applicable, Features Rounded Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.