Spiral Notebook
Mfr # OR73-LG
Zoro # G810874867
product price: $19.59
/eaKey Features
Sheet Size
6 5/8 x 8 1/2 in
Paper Color
Gray
Cover Color
Orange
Cover Material
Polydura
Backing
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OR73-LG
Zoro #
G810874867
UPC #
632281102670
Country of Origin
United States
Dimensions
Sheet Size
6 5/8 x 8 1/2 in
Details
Paper Color
Gray
Cover Color
Orange
Cover Material
Polydura
Backing
Polydura
Binding Location
Left
Paper Weight
32 lb
Item
Spiral Notebook
Features
Rounded Corners
Binding
Wire-O
Number of Carbon Sheets
0
Rule
Universal
National Stock No.
7530-01-711-2524
Pages Numbered
Yes
Total Number of Sheets
42
Description
Spiral Notebook, Cover Color Orange, Cover Material Polydura, Binding Wire-O, Binding Location Left, Backing Polydura, Total Number of Sheets 42, Sheet Size 6 5/8 x 8 1/2 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Pages Numbered Yes, Number of Carbon Sheets 0, National Stock No. 7530-01-711-2524, Features Rounded Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.