Spiral Notebook, Universal, 8-1/2 x 11 in
Mfr # 973T-MX
Zoro # G9482164
product price: $25.69
/eaKey Features
Sheet Size
8-1/2 in x 11 in
Paper Color
Tan
Number of Sheets
42
Cover Color
Tan
Cover Material
Polydura
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973T-MX
Zoro #
G9482164
UPC #
632281973911
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Width
8-1/2"
Height
11"
Details
Paper Color
Tan
Number of Sheets
42
Cover Color
Tan
Cover Material
Polydura
Backing
Polydura
Paper Weight
32 lb
Item
All Weather Notebook
Binding
Wirebound
Rule
Universal
Color
Tan Cover/Tan Paper
Description
All Weather Notebook, Cover Color Tan, Cover Material Polydura, Binding Wirebound, Backing Polydura, Sheet Size 8-1/2 in x 11 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.