Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tan Binder Kit, MultiCam Cover

  • Mfr # 9200M-KIT

  • Zoro # G414760689


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Depth
0.625 in
Width
5.75 in
Length
8.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200M-KIT
Zoro #
G414760689
UPC #
632281901068
Country of Origin
United States

Dimensions

Depth
0.625 in
Width
5.75 in
Length
8.875 in

Details

Item
Tan Binder Kit,MultiCam Cover

Description

Tan Binder Kit,MultiCam Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.