Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Spiral Notebook Kit, 4 in x 6 in

  • Mfr # 946M-KIT

  • Zoro # G614760625


product price: $50.59
/ea

Key Features

Width
5.25 in
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946M-KIT
Zoro #
G614760625
UPC #
632281901044
Country of Origin
United States

Dimensions

Width
5.25 in
Height
7.25 in

Details

Item
Top Spiral Notebook Kit,4 in x 6 in

Description

Top Spiral Notebook Kit,4 in x 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.