Zoro Homepage

Updraft Wallet, 3 in x 5 in

  • Mfr # V935

  • Zoro # G814790828


product price: $19.85
/ea

Key Features

Height
0.8 in
Width
3.5 in
Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V935
Zoro #
G814790828
UPC #
632281104773
Country of Origin
China

Dimensions

Height
0.8 in
Width
3.5 in
Length
5.9 in

Details

Item
Updraft Wallet, 3 in x 5 in

Description

Updraft Wallet, 3 in x 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.