Waterproof Laser Paper, 20 lb, PK500

  • Mfr # 208511GY

  • Zoro # G400389665


product price: $111.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Sheet Size
8 1/2 in x 11 in
Color
Gray
Paper Weight
20 lb
Paper Size Name
Letter
Finish
Water-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208511GY
Zoro #
G400389665
UPC #
632281185208
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter

Details

Item
Waterproof Laser Paper
Color
Gray
Paper Weight
20 lb
Finish
Water-Resistant
Number of Reams per Case
10
3 Hole Punch
No
For Use With
Copiers, Non-inkjet Printers
Total Number of Sheets
500

Description

Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Color Gray, Finish Water-Resistant, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 10, For Use With Copiers, Non-inkjet Printers, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.