Waterproof Laser Paper, 20 lb, PK500
Mfr # 208511T
Zoro # G200389711
product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2 in x 11 in
Color
Tan
Paper Weight
20 lb
Paper Size Name
Letter
Finish
Water-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
208511T
Zoro #
G200389711
UPC #
632281852018
Country of Origin
United States
Dimensions
Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter
Details
Item
Waterproof Laser Paper
Color
Tan
Paper Weight
20 lb
Finish
Water-Resistant
3 Hole Punch
No
Number of Reams per Case
10
Total Number of Sheets
500
For Use With
Copiers, Non-inkjet Printers
Description
Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Color Tan, Finish Water-Resistant, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 10, For Use With Copiers, Non-inkjet Printers, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.