Zoro Homepage

Waterproof Laser Paper, 8-1/2"x11", PK200

  • Mfr # 8511

  • Zoro # G003671167


product price: $44.99
/pk 200, $0.22/ea

Key Features

Sheet Size
8 1/2 in x 11 in
Color
White
Brightness
85
Paper Weight
20 lb
Recycled Content
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8511
Zoro #
G003671167
UPC #
632281085119
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter

Details

Item
Waterproof Laser Paper
Color
White
Brightness
85
Paper Weight
20 lb
Recycled Content
0 %
Finish
Matte
For Use With
Copiers, Laser Printers
Number of Reams per Case
8
3 Hole Punch
No
Total Number of Sheets
200
Features
Matte

Description

Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 85, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 200, Number of Reams per Case 8, For Use With Copiers, Laser Printers, Recycled Content 0 Percent, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.