Waterproof Laser Paper, 8-1/2"x11", PK250

  • Mfr # 1758511

  • Zoro # G311854016


product price: $208.83
/pk 250, $0.84/ea
Free Shipping & Returns

Key Features

Sheet Size
8 1/2 x 11 in
Color
White
Brightness
84
Paper Weight
175 lb
Recycled Content
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1758511
Zoro #
G311854016
UPC #
632281758518
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 x 11 in
Paper Size Name
Letter

Details

Item
Waterproof Laser Paper
Color
White
Brightness
84
Paper Weight
175 lb
Recycled Content
0 %
Finish
Smooth
Number of Reams per Case
0
3 Hole Punch
No
Number of Cases on Pallet
0
For Use With
Photo or Laser Printer
Total Number of Sheets
250

Description

Waterproof Laser Paper, Sheet Size 8 1/2 x 11 in, Paper Size Name Letter, Paper Weight 175 lb, Brightness 84, Color White, Finish Smooth, 3 Hole Punch No, Total Number of Sheets 250, Number of Reams per Case 0, Number of Cases on Pallet 0, For Use With Photo or Laser Printer, Recycled Content 0 Percent, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.