Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof index card kit
Mfr # 991T-KIT
Zoro # G224223961
product price:Â
$
84.15
/ea
Key Features
Color
Tan
Features
corner grip straps, Hook and loop closure, pen loop, weather resistant
Finish
Proprietary
Card Size
5.75 in x 4 in
Includes
(100) Cards, Card Wallet, Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 991T-KIT
- Zoro #
- G224223961
- UPC #
- 632281099130
- Country of Origin
- United States
Dimensions
- Card Size
- 5.75 in x 4 in
Details
- Item
- Weatherproof index card kit
- Color
- Tan
- Features
- corner grip straps, Hook and loop closure, pen loop, weather resistant
- Finish
- Proprietary
- Includes
- (100) Cards, Card Wallet, Pen
Description
Weatherproof index card kit, Card Size 5.75 in x 4 in, Tan, Includes (100) Cards, Card Wallet, Pen, Finish Proprietary, Features corner grip straps, Hook and loop closure, pen loop, weather resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.