Weatherproof Kit
- Mfr # 9255B-MX
- Zoro # G724224185
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8.5 in x 11 in
Paper Color
Tan
National Stock No.
NSN: 7530-01-577-7676
Includes
ALL WEATHER PEN, CORDURA COVER, LOOSE LEAF 100#, LOOSE LEAF 32#
Cover Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9255B-MX
- Zoro #
- G724224185
- UPC #
- 632281925552
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.5 in x 11 in
Details
- Item
- Weatherproof Kit
- Paper Color
- Tan
- National Stock No.
- NSN: 7530-01-577-7676
- Includes
- ALL WEATHER PEN, CORDURA COVER, LOOSE LEAF 100#, LOOSE LEAF 32#
- Cover Color
- Black
- Binding
- Ring
- Rule
- Universal
- Cover Material
- Cordura Fabric
Description
Weatherproof Kit, Cover Color Black, Cover Material Cordura Fabric, Binding Ring, Sheet Size 8.5 in x 11 in, Rule Universal, Paper Color Tan, Includes ALL WEATHER PEN, CORDURA COVER, LOOSE LEAF 100#, LOOSE LEAF 32#, National Stock No. NSN: 7530-01-577-7676
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.