Weatherproof Kit
- Mfr # 935M-KITL
- Zoro # G124480143
product price:Â
$
65.39
/ea
Sold in multiples of 5 for
$326.95
Key Features
Paper Color
Tan
Includes
All-Weather Pen, Book, Cordura Cover
National Stock No.
NSN: 7530-01-631-2663
Sheet Size
3 in x 5 in
Binding
Top-Spiral Wire-O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 935M-KITL
- Zoro #
- G124480143
- UPC #
- 632281105527
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 5 in
Details
- Paper Color
- Tan
- Includes
- All-Weather Pen, Book, Cordura Cover
- National Stock No.
- NSN: 7530-01-631-2663
- Binding
- Top-Spiral Wire-O
- Rule
- Universal
- Item
- Weatherproof Kit
- Paper Weight
- 20 lb
- Cover Color
- Tan
- Cover Material
- Cordura Fabric
- Number of Sheets
- 50
Description
Weatherproof Kit, Cover Color Tan, Cover Material Cordura Fabric, Binding Top-Spiral Wire-O, Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Tan, Paper Weight 20 lb, Includes All-Weather Pen, Book, Cordura Cover, National Stock No. NSN: 7530-01-631-2663
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.