Weatherproof Kit
- Mfr # BB946T-KITL
- Zoro # G524224217
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Paper Color
Tan
Binding
Top-Spiral Wire-O
Includes
Metal Pen, Top-Spiral Notebook, Tri-Fold Cover
Rule
Universal
Number of Sheets
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB946T-KITL
- Zoro #
- G524224217
- UPC #
- 632281104100
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 in x 6 in
Details
- Item
- Weatherproof Kit
- Paper Color
- Tan
- Binding
- Top-Spiral Wire-O
- Includes
- Metal Pen, Top-Spiral Notebook, Tri-Fold Cover
- Rule
- Universal
- Number of Sheets
- 50
- National Stock No.
- NSN: 7530-01-713-5325
- Cover Material
- Cordura Fabric
- Paper Weight
- 20 lb
- Cover Color
- Tan
Description
Weatherproof Kit, Cover Color Tan, Cover Material Cordura Fabric, Binding Top-Spiral Wire-O, Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Universal, Paper Color Tan, Paper Weight 20 lb, Includes Metal Pen, Top-Spiral Notebook, Tri-Fold Cover, National Stock No. NSN: 7530-01-713-5325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.