Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Kit
- Mfr # FIST4M-KIT
- Zoro # G924224114
product price:Â
$
1,245.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Cordura Fabric
Sheet Size
8.5 in x 11 in, 6.625 in x 8.5 in, 3 in x 5in
Binding
Top-Spiral Wire-O; Stapled
Includes
Paper Color
Tan, White, Green, & Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FIST4M-KIT
- Zoro #
- G924224114
- UPC #
- 632281105084
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.5 in x 11 in, 6.625 in x 8.5 in, 3 in x 5in
Details
- Item
- Weatherproof Kit
- Cover Material
- Cordura Fabric
- Binding
- Top-Spiral Wire-O; Stapled
- Includes
- Paper Color
- Tan, White, Green, & Gray
- Rule
- Universal
- Cover Color
- Camouflage
- Number of Sheets
- 100
- National Stock No.
- NSN: 7530-01-713-8638
Description
Weatherproof Kit, Cover Color Camouflage, Cover Material Cordura Fabric, Binding Top-Spiral Wire-O; Stapled, Number of Sheets 100, Sheet Size 8.5 in x 11 in, 6.625 in x 8.5 in, 3 in x 5in, Rule Universal, Paper Color Tan, White, Green, & Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.