Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Kit
- Mfr # OPS3XLT-KIT
- Zoro # G524223920
product price:Â
$
992.99
/ea
Free Shipping & Returns
Key Features
Paper Color
Tan
Cover Material
Cordura Fabric
Sheet Size
8.25 in x 11 in
Binding
Stapled; Top Spiral; Perfect Bound
Rule
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPS3XLT-KIT
- Zoro #
- G524223920
- UPC #
- 632281105107
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.25 in x 11 in
Details
- Item
- Weatherproof Kit
- Paper Color
- Tan
- Cover Material
- Cordura Fabric
- Binding
- Stapled; Top Spiral; Perfect Bound
- Rule
- Universal
- National Stock No.
- NSN: 7510-01-713-8639
- Cover Color
- Tan
Description
Weatherproof Kit, Cover Color Tan, Cover Material Cordura Fabric, Binding Stapled; Top Spiral; Perfect Bound, Sheet Size 8.25 in x 11 in, Rule Universal, Paper Color Tan, National Stock No. NSN: 7510-01-713-8639
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.