Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook 3 pack, PK3
Mfr # 112-3
Zoro # G624794429
product price:Â
$
17.75
/pk of 3, $5.92/ea
Key Features
National Stock No.
NSN: 7530-01-536-2656
Rule
Notes, Vital States Form
Paper Weight
20 lb
Cover Material
Polydura
Cover Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 112-3
- Zoro #
- G624794429
- UPC #
- 632281104568
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 5 in
Details
- National Stock No.
- NSN: 7530-01-536-2656
- Item
- Weatherproof Notebook
- Rule
- Notes, Vital States Form
- Paper Weight
- 20 lb
- Cover Material
- Polydura
- Cover Color
- Yellow
- Features
- Impact-Resistant Wire-O, Imperial & metric rulers, Rapid Triage procedures (inside cover), Rounded corners, Rust-resistant, Water-resistant
- Paper Color
- White
- Backing
- Polydura
- Binding
- Wire-O
- Recycled Content
- 0 %
- Includes
- Imperial & metric rulers, Rapid Triage procedures (inside cover), Vital States Form (front), Notes (back)
Description
Weatherproof Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Notes, Vital States Form, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-536-2656, Includes Imperial & metric rulers, Rapid Triage procedures (inside cover), Vital States Form (front), Notes (back)