Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook 3 pack, PK3
Mfr # HV935-3
Zoro # G124480587
product price:Â
$
14.75
/pk 3, $4.92/ea
Key Features
Sheet Size
3 in x 5 in
Backing
Polydura, 19 gauge
Paper Weight
20 lb
Binding
Wire-O
Rule
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HV935-3
- Zoro #
- G124480587
- UPC #
- 632281104155
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 5 in
Details
- Backing
- Polydura, 19 gauge
- Paper Weight
- 20 lb
- Binding
- Wire-O
- Rule
- Universal
- Includes
- Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
- Cover Material
- Polydura, 19 gauge
- Paper Color
- Gray
- Cover Color
- Hi Vis green
- Item
- Weatherproof Notebook
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, reduced-glare RITR gray paper, Rounded Corners, Rust-resistant
- Recycled Content
- 0 %
Description
Weatherproof Notebook, Cover Color Hi Vis green, Cover Material Polydura, 19 gauge, Binding Wire-O, Binding Location Top, Backing Polydura, 19 gauge, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Includes Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.