Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook 3 pack, PK3
Mfr # NHC35-3
Zoro # G124480044
product price:Â
$
14.75
/pk of 3, $4.92/ea
Key Features
Recycled Content
0 %
Cover Color
NightHawk
Includes
Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Binding
Wire-O
Cover Material
Polydura, 19 gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NHC35-3
- Zoro #
- G124480044
- UPC #
- 632281105046
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 5 in
Details
- Recycled Content
- 0 %
- Cover Color
- NightHawk
- Includes
- Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
- Binding
- Wire-O
- Cover Material
- Polydura, 19 gauge
- Item
- Weatherproof Notebook
- Rule
- Universal
- Paper Color
- Gray
- Paper Weight
- 20 lb
- Backing
- Polydura, 19 gauge
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, reduced-glare RITR gray paper, Rounded Corners, Rust-resistant
Description
Weatherproof Notebook, Cover Color NightHawk, Cover Material Polydura, 19 gauge, Binding Wire-O, Binding Location Top, Backing Polydura, 19 gauge, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Includes Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.