Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook 3 pack, PK3
Mfr # OR46-3
Zoro # G424480461
product price:Â
$
20.69
/pk of 3, $6.90/ea
Key Features
Paper Color
Gray
Backing
Polydura
Rule
Universal
Sheet Size
4 in x 6 in
Recycled Content
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OR46-3
- Zoro #
- G424480461
- UPC #
- 632281103783
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 in x 6 in
Details
- Item
- Weatherproof Notebook
- Paper Color
- Gray
- Backing
- Polydura
- Rule
- Universal
- Recycled Content
- 0 %
- Binding
- Wire-O
- Paper Weight
- 20 lb
- Cover Material
- Polydura
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, Rounded Corners, Rust-resistant
- Includes
- Imperial & metric rulers, conversion table, map scale
- National Stock No.
- NSN: 7530-01-693-9092
- Cover Color
- Blaze Orange
Description
Weatherproof Notebook, Cover Color Blaze Orange, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 4 in x 6 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-693-9092, Includes Imperial & metric rulers, conversion table, map scale
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.