Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof Notebook, 4.625"x7", 32lb, PK3
- Mfr # 373L3
- Zoro # G324968984
product price:Â
$
27.15
/pk of 3, $9.05/ea
Sold in multiples of 3Â pks for
$81.45
Key Features
Cover Color
Yellow
Cover Material
Polydura
Features
Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant
Paper Weight
32 lb
Rule
Journal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 373L3
- Zoro #
- G324968984
- UPC #
- 632281037354
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4.625 in x 7 in
- Fits Chest Size
- Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant
Details
- Cover Color
- Yellow
- Cover Material
- Polydura
- Features
- Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant
- Paper Weight
- 32 lb
- Rule
- Journal
- Item
- Weatherproof Notebook
- Backing
- Polydura
- Recycled Content
- 0 %
- Binding
- Wire-O
- Total Number of Sheets
- 32
- National Stock No.
- NSN: 7530-01-712-3109
- Paper Color
- White
- Includes
- Imperial & metric rulers
Description
Weatherproof Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wire-O, Binding Location Left, Backing Polydura, Total Number of Sheets 32, Sheet Size 4.625 in x 7 in, Rule Journal, Paper Color White, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-712-3109, Includes Imperial & metric rulers, Features Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.