Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook 6 pack, PK6
Mfr # OR35L6
Zoro # G024480243
product price:Â
$
29.49
/pk 6, $4.92/ea
Key Features
Includes
Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Cover Color
Blaze Orange
Recycled Content
0 %
Paper Weight
20 lb
Binding
Wire-O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OR35L6
- Zoro #
- G024480243
- UPC #
- 632281100874
- Country of Origin
- United States
Dimensions
- Sheet Size
- 3 in x 5 in
Details
- Includes
- Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
- Cover Color
- Blaze Orange
- Recycled Content
- 0 %
- Paper Weight
- 20 lb
- Binding
- Wire-O
- Features
- Impact-resistant Wire-O, Imperial & metric rulers, conversion table, map scale, reduced-glare RITR gray paper, Rounded Corners, Rust-resistant
- Item
- Weatherproof Notebook
- Backing
- Polydura
- Rule
- Universal
- Cover Material
- Polydura
- Paper Color
- Gray
- National Stock No.
- NSN: 7530-01-693-7599
Description
Weatherproof Notebook, Cover Color Blaze Orange, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 3 in x 5 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-693-7599, Includes Imperial & metric rulers, conversion table, map scale, standard horizontal lines plus faint vertical dashes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.