Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook
Mfr # 973TDG-LG
Zoro # G824301946
product price:Â
$
15.85
/ea
Sold in multiples of 6 for $95.10
Key Features
Paper Weight
32 lb
Total Number of Sheets
42
Paper Color
White
Includes
Imperial & metric rulers, conversion tables, TABLE OF CONTENTS: Yes
National Stock No.
NSN: 7530-01-711-2518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 973TDG-LG
- Zoro #
- G824301946
- UPC #
- 632281102571
- Country of Origin
- United States
- Item
- Weatherproof Notebook
- Paper Weight
- 32 lb
- Total Number of Sheets
- 42
- Paper Color
- White
- Includes
- Imperial & metric rulers, conversion tables, TABLE OF CONTENTS: Yes
- National Stock No.
- NSN: 7530-01-711-2518
- Cover Material
- Polydura
- Features
- archival-grade and water-resistant, Rounded corners, Rust-resistant
- Cover Color
- Yellow
- Rule
- Universal
- Backing
- Polydura
- Recycled Content
- 0 %
- Binding
- Wire-O
Description
Weatherproof Notebook, Cover Color Yellow, Cover Material Polydura, Binding Wire-O, Binding Location Left, Backing Polydura, Total Number of Sheets 42, Sheet Size 6.625 in x 8.5 in, Rule Universal, Paper Color White, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-711-2518, Includes Imperial & metric rulers, conversion tables, TABLE OF CONTENTS: Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.