Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook
Mfr # 980L
Zoro # G724480536
product price:Â
$
17.85
/ea
Key Features
Paper Color
Green
Cover Material
Field-Flex
Sheet Size
4.25 in x 7.25 in
Rule
Universal
Paper Weight
32 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980L
- Zoro #
- G724480536
- UPC #
- 632281980117
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4.25 in x 7.25 in
Details
- Paper Color
- Green
- Cover Material
- Field-Flex
- Rule
- Universal
- Paper Weight
- 32 lb
- Recycled Content
- 0 %
- Binding
- Perfect bound
- Backing
- Field-Flex
- Item
- Weatherproof Notebook
- National Stock No.
- NSN:7530-01-498-1873
- Cover Color
- Green
- Includes
- Imperial & metric rulers, conversion table, map scale, rulers, charts, map scales, common symbols, and mapping techniques
Description
Weatherproof Notebook, Cover Color Green, Cover Material Field-Flex, Binding Perfect bound, Binding Location Left, Backing Field-Flex, Total Number of Sheets 80, Sheet Size 4.25 in x 7.25 in, Rule Universal, Paper Color Green, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN:7530-01-498-1873, Includes Imperial & metric rulers, conversion table, map scale, rulers, charts, map scales, common symbols, and mapping techniques
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.