Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook, PK3
Mfr # 773L3
Zoro # G124480037
product price:Â
$
29.65
/pk 3, $9.88/ea
Key Features
Paper Color
Gray
Paper Weight
32 lb
Cover Material
Polydura
Rule
Universal
Cover Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 773L3
- Zoro #
- G124480037
- UPC #
- 632281100980
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4.625 in x 7 in
Details
- Paper Color
- Gray
- Paper Weight
- 32 lb
- Cover Material
- Polydura
- Rule
- Universal
- Cover Color
- Black
- Features
- Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant
- Total Number of Sheets
- 32
- Backing
- Polydura
- Item
- Weatherproof Notebook
- Recycled Content
- 0 %
- National Stock No.
- NSN: 7530-01-662-6373
- Binding
- Wire-O
- Includes
- Imperial & metric rulers
Description
Weatherproof Notebook, Cover Color Black, Cover Material Polydura, Binding Wire-O, Binding Location Left, Backing Polydura, Total Number of Sheets 32, Sheet Size 4.625 in x 7 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-662-6373, Includes Imperial & metric rulers, Features Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant, Package Quantity 3