Shop RITE IN THE RAIN
See all product information
Create Account
Weatherproof notebook, PK3
Mfr # 873L3
Zoro # G824479867
product price:Â
$
29.65
/pk of 3, $9.88/ea
Key Features
Features
Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant
Binding
Wire-O
Total Number of Sheets
32
Recycled Content
0 %
Sheet Size
4.625 in x 7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 873L3
- Zoro #
- G824479867
- UPC #
- 632281100997
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4.625 in x 7 in
Details
- Features
- Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant
- Binding
- Wire-O
- Item
- Weatherproof Notebook
- Total Number of Sheets
- 32
- Recycled Content
- 0 %
- Cover Material
- Polydura
- National Stock No.
- NSN: 7530-01-693-9093
- Paper Color
- Gray
- Rule
- Universal
- Cover Color
- Gray
- Paper Weight
- 32 lb
- Backing
- Polydura
- Includes
- Imperial & metric rulers
Description
Weatherproof Notebook, Cover Color Gray, Cover Material Polydura, Binding Wire-O, Binding Location Left, Backing Polydura, Total Number of Sheets 32, Sheet Size 4.625 in x 7 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, National Stock No. NSN: 7530-01-693-9093, Includes Imperial & metric rulers, Features Impact-resistant, Imperial & metric rulers, Rounded corners, Rust-resistant, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.